Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 187 Faston Rec 20-16 Awg Tpbr 5-160490-2

187 Faston Rec 20-16 Awg Tpbr (Discontinued)

  • Mfr # 5-160490-2
  • Zoro # G505900185
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5-160490-2
Zoro #
G505900185
UPC #
-
Country of Origin
Italy

Dimensions

Wire Size
20 - 15 AWG
Overall Length
.629 in
Mating Tab Thickness
.032 in
Wire Insulation Diameter (Max)
.13 in
Mating Tab Width
.187 in
Accepts Wire Insulation Diameter Range
.09 - .13 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Connect
Terminates To
Wire & Cable
Fully Insulated
No
Crimp Type
F-Crimp
FASTON
Yes
Connection Capacity
Single
Mating Retention Type
Dimple
Wire/Cable Type
Discrete Wire
Plating Material
Tin
Wire Insulation Support
With
UL Rating
Listed
CSA Certified
Yes
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Terminal Orientation
Straight
Contact Base Material
Brass
Insertion Force
Normal
Barrel Type
Open

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.