
187 Pidg Faston Rec
Mfr # 9-160481-5
Zoro # G805900434
product price: $0.55
/eaSold in multiples of 197 for $108.35
Key Features
Wire Size
.33-1.31 mm2
Overall Length
.822 in
Terminal Type
Receptacle
Wire Insulation Diameter (Max)
.14 in
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-160481-5
Zoro #
G805900434
UPC #
-
Country of Origin
Mexico
Dimensions
Wire Size
.33-1.31 mm2
Overall Length
.822 in
Wire Insulation Diameter (Max)
.14 in
Mating Tab Thickness
.02 in
Mating Tab Width
.189 in
Details
Terminal Type
Receptacle
Insulated
Yes
Voltage (Max)
300 V
Crimp Type
F-Crimp
Insulation Material
Nylon
Fully Insulated
No
FASTON
Yes
Terminates To
Wire & Cable
Wire Insulation Support
With
Barrel Color
Red
Insertion Force
Normal
Terminal Orientation
Straight
Contact Base Material
Phosphor Bronze
Connection Capacity
Single
Plating Material
Tin
Disconnect Type
Quick Disconnect
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.