Zoro Homepage

187 PL EX FLAG REC. 22-16AWG PTBR

  • Mfr # 2232342-1

  • Zoro # G001009474


product price: $0.05
/ea
Sold in multiples of 6000 for $300.00

Key Features

Wire Size
22 - 16 AWG
Terminal Type
Receptacle
Finish
Pre-Tin
Wire Insulation Support
With
Accepts Wire Insulation Diameter Range
.06 - .17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2232342-1
Zoro #
G001009474
UPC #
-
Country of Origin
China

Dimensions

Wire Size
22 - 16 AWG
Accepts Wire Insulation Diameter Range
.06 - .17 in
Receptacle Stock Thickness
.011 in

Details

Terminal Type
Receptacle
Finish
Pre-Tin
Wire Insulation Support
With
Contact Base Material
Brass
Plating Material
Pre-Tin
Terminal Orientation
Flag
Terminal & Splice Style
Receptacle
Crimp Type
F-Crimp
Line
AMP POSITIVE LOCK EX Series
Terminates To
Wire & Cable
Operating Temperature Range
-40 105 °C
Barrel Type
Open
Fully Insulated
No

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.