Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 187 PL EX REC. 26-20AWG PTBR 173722-1

187 PL EX REC. 26-20AWG PTBR (Discontinued)

  • Mfr # 173722-1
  • Zoro # G501009318
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
173722-1
Zoro #
G501009318
UPC #
-
Country of Origin
China

Dimensions

Wire Size
26 - 20 AWG
Overall Length
.677 in
Mating Tab Width
.187 in
Mating Tab Thickness
.019 in
Accepts Wire Insulation Diameter Range
.051 - .141 in
Wire Insulation Diameter (Max)
.141 in
Receptacle Stock Thickness
.011 in

Details

Terminal Type
Receptacle
Disconnect Type
Quick Disconnect
Barrel Type
Open
Discrete Wire Type
Stranded
Plating Material
Pre-Tin
Wire Insulation Support
With
Fully Insulated
No
Voltage (Max)
250 V
Operating Temperature Range
-40 105 °C
Crimp Type
F-Crimp
Terminates To
Wire & Cable
Wire/Cable Type
Discrete Wire
Contact Base Material
Brass
Terminal & Splice Style
Receptacle
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.