Zoro Homepage

187 PLUG HSG 2P DARK GRAY

  • Mfr # 176146-6

  • Zoro # G600956667


product price: $1.35
/ea
Sold in multiples of 100 for $135.00

Key Features

Color
Gray
Number of Rows
1
Max. Voltage
13V DC
Height
1.083 in
Width
1.087 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
176146-6
Zoro #
G600956667
UPC #
-
Country of Origin
Japan

Dimensions

Height
1.083 in
Width
1.087 in
Length
31.6 mm

Details

Color
Gray
Number of Rows
1
Max. Voltage
13V DC
Max. Temp.
105°C
Features
Terminal Position Assurance
Material
PBT
Hole Center to Center
7.9 mm
Number of Contacts
2
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.