Zoro Homepage

187 sleeve PL YELLOW transparent

  • Mfr # 174737-2

  • Zoro # G101048830


product price: $0.07
/ea
Sold in multiples of 2000 for $140.00

Key Features

Length
.88 in
Color
Yellow
Material
PVC
Number of Positions
1
Accepts Terminal Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
174737-2
Zoro #
G101048830
UPC #
-
Country of Origin
Japan

Dimensions

Length
.88 in

Details

Color
Yellow
Material
PVC
Number of Positions
1
Accepts Terminal Style
Receptacle
UL Flammability Rating
UL 94V-0
Housing Material
Soft PVC
Applies To
Wire/Cable
Product Type
Insulation Sleeve
Insulated
Yes
Operating Temperature Range
-40 to 60 °C
Terminal Orientation
Straight

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.