Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 187 ULTRA-POD FLAG 22-18 BR 521600-1

187 ULTRA-POD FLAG 22-18 BR (Discontinued)

  • Mfr # 521600-1
  • Zoro # G001049142
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521600-1
Zoro #
G001049142
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
.32-.82 mm2
Overall Length
.91 in
Mating Tab Width
.187 in
Accepts Wire Insulation Diameter Range
.06 - .11 in
Receptacle Stock Thickness
.013 in
Mating Tab Thickness
.032 in

Details

Terminal Type
Receptacle
UL Rating
Listed
Voltage (Max)
600 V
Insulated
Yes
UL Flammability Rating
UL 94V-0
Barrel Color
Natural
FASTON
Yes
Plating Material
Unplated
Barrel Type
Open
Crimp Type
Tab-Lok
Wire Insulation Support
With
Fully Insulated
Yes
Disconnect Type
Quick Disconnect Pin
Contact Base Material
Brass
Terminates To
Wire & Cable
Terminal Orientation
Flag
Insertion Force
Normal
Terminal & Splice Style
Receptacle
Discrete Wire Type
Stranded
Wire/Cable Type
Discrete Wire
Operating Temperature Range
-40 221 °F

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.