Zoro Homepage

18P MOW MICRO-MATCH VALUE LINE

  • Mfr # 1-2178712-8

  • Zoro # G301040474


product price: $0.64
/ea
Sold in multiples of 2500 for $1,600.00

Key Features

Min. Single Wire Size
0.08 mm2
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Height
6.8 mm
Length
26.3 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2178712-8
Zoro #
G301040474
UPC #
-
Country of Origin
Switzerland

Dimensions

Min. Single Wire Size
0.08 mm2
Height
6.8 mm
Length
26.3 mm
Max. Insulation Dia.
1 mm
Max. Single Wire Size
0.09 mm2
Contact Plating Thickness
3 to 5 µm

Details

Item
Connector
Max. Voltage
100V AC/DC
Max. Temp.
85°C
Features
Shrouded
Material
Glass-Filled Polyester
Color
Black
Terminal Finish
Tin over Nickel; Tin Plated
Number of Contacts
18
Flammability Rating
UL 94 V-0
Current Rating
1.3 A
Connection Material
Copper Alloy
Hole Center to Center
1.27 mm
Contact Type
Pin
Contact Finish
Tin over Nickel
Connector Terminates To
Wire & Cable
Terminal Type
Insulation Displacement Crimp
Connector Type
Male-On-Wire

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.