Zoro Homepage

18P MTA100 CONN ASSY BLU

  • Mfr # 4-640442-8

  • Zoro # G400928468


product price: $1.69
/ea
Sold in multiples of 3000 for $5,070.00

Key Features

Insulation Color
Blue
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Overall Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640442-8
Zoro #
G400928468
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.9 in

Details

Item
Connector
Insulation Color
Blue
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Standards
UL, CSA Listed
Terminal Type
Closed End Receptacle
Wire Range
0.12 to 0.15 mm²
Connection Material
Copper Alloy
Features
Strain Relief
Wire Type
Stranded, Discrete Wire
Max. Temp.
221 Degrees F
Max. Voltage
250V AC
Application
Signal, Wire and Cable
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.