Zoro Homepage

18P MTA100 CONN ASSY POL RIB

  • Mfr # 4-643814-8

  • Zoro # G100928355


product price: $1.59
/ea
Sold in multiples of 3000 for $4,770.00

Key Features

Insulation Color
White
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Terminal Type
Closed End Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643814-8
Zoro #
G100928355
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
48.26 mm

Details

Item
Connector
Insulation Color
White
Connection Material
Copper Alloy
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Terminal Type
Closed End Receptacle
Standards
UL, CSA Listed
Wire Type
Stranded, Discrete Wire
Wire Range
24 AWG
Max. Temp.
221 Degrees F
Features
Strain Relief
Application
Signal, Wire and Cable, Power
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Terminal Orientation
90 °
Contact Plating Material
Nickel

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.