Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 18P Mta100 Molded Cover F/T 1-643077-8

18P Mta100 Molded Cover F/T (Discontinued)

  • Mfr # 1-643077-8
  • Zoro # G005784230
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-643077-8
Zoro #
G005784230
UPC #
-
Country of Origin
China

Details

Item
Strain Relief Cover
Type
Strain Relief Cover
Color
White
Insulation Material
Nylon
Maximum Operating Temperature
85 Degrees C
UL 94 Flammability Rating
V-2
Material
Nylon
Max. Temp.
85°C
Hole Center to Center
2.54 mm
For Use With
MTA-100 Connectors
Number of Contacts
18
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.