Zoro Homepage

18P PM PLUG VAL-U-LOK V2

  • Mfr # 1-1969599-8

  • Zoro # G900955858


product price: $0.38
/ea
Sold in multiples of 250 for $95.00

Key Features

Number of Rows
2
Color
Natural
Length
39 mm
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1969599-8
Zoro #
G900955858
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
39 mm
Width
0.94 in
Height
9.6 mm

Details

Item
Housing
Number of Rows
2
Color
Natural
Application
Power, Signal
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Flammability Rating
UL 94 V-2
Max. Voltage
600V AC
Contact Type
Pin
Terminal Type
Crimp
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Number of Contacts
18
Hole Center to Center
4.2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.