Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1EAS1=F7530N  S0 6609005-6

1EAS1=F7530N S0 (Discontinued)

  • Mfr # 6609005-6
  • Zoro # G600984806
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609005-6
Zoro #
G600984806
UPC #
-
Country of Origin
United States

Details

Operating Temperature Range
-10 ° - 40 °C
Output Type
.250" FASTON
Leakage Current (Max) (250VAC, 50Hz)
380 µA
Mount Angle
Right Angle
Input Type
IEC
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz)
220 µA
Voltage (Max)
250 VAC
Mount Style
Snap-In
Current Rating
1A
Type of Connector
IEC 320/C-14
Filtered
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.