Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1EB1=F7098  S0 6609020-1

1EB1=F7098 S0 (Discontinued)

  • Mfr # 6609020-1
  • Zoro # G100985136
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609020-1
Zoro #
G100985136
UPC #
-
Country of Origin
China

Details

Current Rating (A)
1
Operating Temperature Range (°C)
-10 ° - 40
Leakage Current (Max) (250VAC, 50Hz) (mA)
0.36
Voltage (Max) (VAC)
250
Filtered
Yes
Filter Type
Power Line
Leakage Current (Max) (120VAC, 60Hz) (mA)
0.21
Input Type
.250" FASTON
Output Type
.250" FASTON
Mount Style
Flanged

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.