Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1EEJ1=F8005 S0

  • Mfr # 6609006-1

  • Zoro # G900984933


product price: $19.75
/ea
Sold in multiples of 7 for $138.25

Key Features

Operating Temperature Range (°C)
-10 ° - 40
Output Orientation
Straight
Output Type
.250" FASTON
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609006-1
Zoro #
G900984933
UPC #
-
Country of Origin
China

Details

Operating Temperature Range (°C)
-10 ° - 40
Output Orientation
Straight
Output Type
.250" FASTON
Mount Angle
Right Angle
Leakage Current (Max) (120VAC, 60Hz) (µA)
220
Input Type
IEC
Filtered
Yes
Type of Connector
IEC 320/C-14
Mount Style
Flanged
Filter Type
Power Line
Leakage Current (Max) (250VAC, 50Hz) (µA)
380
Current Rating (A)
1
Voltage (Max) (VAC)
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.