
1EF2F=F7322 S0
Mfr # 6609015-2
Zoro # G800984606
product price: $15.29
/eaSold in multiples of 7 for $107.03
Key Features
Type of Connector
IEC 60320-1 C-14
Mount Angle
Right Angle
Current Rating
1A
Output Type
.250" FASTON
Filtered
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609015-2
Zoro #
G800984606
UPC #
-
Country of Origin
China
Details
Type of Connector
IEC 60320-1 C-14
Mount Angle
Right Angle
Current Rating
1A
Output Type
.250" FASTON
Filtered
Yes
Input Type
IEC
Filter Type
Power Line
Operating Temperature Range
-10 ° - 40 °C
Voltage (Max)
250 VAC
Leakage Current (Max) (250VAC, 50Hz)
360 µA
Mount Style
Flanged
Leakage Current (Max) (120VAC, 60Hz)
210 µA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.