Zoro Homepage

1EGG1-2 (NEW GEN=F7642D S0

  • Mfr # 6609115-3

  • Zoro # G100985327


product price: $25.29
/ea
Sold in multiples of 3 for $75.87

Key Features

Input Voltage Select
None
Current Rating
1A
Shield Style
Shielded
Leakage Current (Max) (250VAC, 50Hz)
420 µA
Input Type
IEC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609115-3
Zoro #
G100985327
UPC #
-
Country of Origin
China

Details

Input Voltage Select
None
Current Rating
1A
Shield Style
Shielded
Leakage Current (Max) (250VAC, 50Hz)
420 µA
Input Type
IEC
Filter Type
Power Entry Module
Voltage (Max)
250 VAC
Output Type
.250" FASTON
Mount Style
Flanged
Mount Angle
Right Angle
Operating Temperature Range
-10 ° - 40 °C
Filtered
Yes
Fuse Options
Dual
Switch Type
None
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Type of Connector
IEC 320/C-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.