Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1EJT8F=F8141A 4-1609157-5

1EJT8F=F8141A (Discontinued)

  • Mfr # 4-1609157-5
  • Zoro # G500985248
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-1609157-5
Zoro #
G500985248
UPC #
-
Country of Origin
China

Details

Mount Style
Extended Flange
Output Type
Wire Lead
Input Type
IEC
Voltage (Max)
250 VAC
Leakage Current (Max) (120VAC, 60Hz)
250 µA
Mount Angle
Vertical
Filter Type
Power Line
Filtered
Yes
Type of Connector
IEC 60320-1 C-14
Current Rating
1A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.