Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1FHP 64 30A/S N C S10 12 13 15 5120534-1

1FHP 64 30A/S N C S10 12 13 15 (Discontinued)

  • Mfr # 5120534-1
  • Zoro # G001044550
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120534-1
Zoro #
G001044550
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
8.38 mm
Length
34.22 mm
Contact Plating Thickness
29.92 µin

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
For Use With
Receptacle Assembly
Material
Thermoplastic
Contact Finish
Matte Gold Plated
Number of Contacts
64
Contact Type
Pin
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Hole Center to Center
1 mm
Connection Material
Phosphor Bronze
Terminal Finish
Tin Plated
Current Rating
1 A
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.