Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1FHP 84 50A/P N C S08 1-120532-2

1FHP 84 50A/P N C S08 (Discontinued)

  • Mfr # 1-120532-2
  • Zoro # G701040999
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-120532-2
Zoro #
G701040999
UPC #
-
Country of Origin
United States

Dimensions

Width
150 in
Height
6.35 mm
Length
44.22 mm
Contact Plating Thickness
1.27 µm

Details

Item
PCB Mount Header
Max. Voltage
250V AC
Max. Temp.
110°C
Application
Signal
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Number of Rows
2
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Contact Finish
Matte Gold Plated
Number of Contacts
84
Current Rating
1 A
Contact Type
Pin
Connection Material
Phosphor Bronze
Hole Center to Center
1 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.