Zoro Homepage

1FHR 64 30A/S S N S13

  • Mfr # 5120523-1

  • Zoro # G101043378


product price: $4.39
/ea
Sold in multiples of 400 for $1,756.00

Key Features

Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Width
150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5120523-1
Zoro #
G101043378
UPC #
-
Country of Origin
China

Dimensions

Width
150 in
Height
8.4 mm
Length
34.22 mm
Contact Plating Thickness
0.76 µm

Details

Item
PCB Mount Receptacle
Max. Voltage
250V AC
Max. Temp.
110°C
Series
1mm FH
Standards
CSA Certified; IEEE 1386; UL E28476; UL Listed
Features
With Boss
Material
Thermoplastic
For Use With
Plug Assembly
Contact Finish
Matte Gold Plated
Terminal Finish
Tin Plated
Hole Center to Center
1 mm
Number of Contacts
64
Contact Type
Socket
Current Rating
1 A
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze
Number of Rows
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.