
1MM FFC SMT H ASSY 22P EMBOSS
Mfr # 2-84981-2
Zoro # G801041643
product price: $0.89
/eaSold in multiples of 1500 for $1,335.00
Key Features
Length
0.984 in
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-84981-2
Zoro #
G801041643
UPC #
-
Country of Origin
China
Dimensions
Length
0.984 in
Width
0.248 in
Height
3 mm
Contact Plating Thickness
1 µm
Details
Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Material
Nylon
Terminal Finish
Matte Tin Plated
Contact Finish
Matte Tin Plated
Connector Type
Receptacle
Connection Material
Phosphor Bronze
Contact Type
Socket
Current Rating
1 A
Connector Terminates To
Flexible Printed Circuit
Number of Contacts
22
Hole Center to Center
1 mm
Number of Rows
1
Terminal Type
Surface Mount
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.