
1MM FFC SMT V ASSY 12P EMBOSS
Mfr # 1-84982-2
Zoro # G601040662
product price: $0.50
/eaSold in multiples of 800 for $400.00
Key Features
Length
14 mm
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-84982-2
Zoro #
G601040662
UPC #
-
Country of Origin
China
Dimensions
Length
14 mm
Width
0.173 in
Height
5.6 mm
Contact Plating Thickness
1 µm
Details
Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Material
Nylon
Connection Material
Phosphor Bronze
Contact Type
Socket
Contact Finish
Matte Tin Plated
Current Rating
1 A
Number of Rows
1
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Terminal Finish
Matte Tin Plated
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Connector Type
Receptacle
Number of Contacts
12
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.