Zoro Homepage
This item is Discontinued.
Te Connectivity 1MM FFC SMT V ASSY 22P EMBOSS 2-84982-2

1MM FFC SMT V ASSY 22P EMBOSS (Discontinued)

  • Mfr # 2-84982-2
  • Zoro # G701041699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-84982-2
Zoro #
G701041699
UPC #
-
Country of Origin
China

Dimensions

Length
24 mm
Width
0.173 in
Height
5.6 mm
Contact Plating Thickness
1 µm

Details

Item
Connector
Max. Voltage
125V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Nylon
Color
Natural
Contact Finish
Matte Tin Plated
Terminal Finish
Matte Tin Plated
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Connector Terminates To
Flexible Printed Circuit
Number of Rows
1
Hole Center to Center
1 mm
Current Rating
1 A
Connector Type
Receptacle
Number of Contacts
22
Contact Type
Socket

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.