Zoro Homepage
This item is Discontinued.
Te Connectivity 1MM FPC HORZ.TOP CONT.ASSY 25P 2-84953-5

1MM FPC HORZ.TOP CONT.ASSY 25P (Discontinued)

  • Mfr # 2-84953-5
  • Zoro # G701041576
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-84953-5
Zoro #
G701041576
UPC #
-
Country of Origin
China

Dimensions

Length
32.92 mm
Width
0.2575 in
Height
2.56 mm
Contact Plating Thickness
3.8 µm

Details

Item
Connector
Max. Voltage
200V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Color
Natural
Features
Circuit Identification Feature
Material
Liquid Crystal Polymer
Connector Terminates To
Flexible Printed Circuit
Terminal Finish
Bright Tin Plated
Contact Type
Socket
Connector Type
Receptacle
Number of Contacts
25
Current Rating
1 A
Hole Center to Center
1 mm
Terminal Type
Surface Mount
Connection Material
Phosphor Bronze
Contact Finish
Bright Tin Plated
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.