Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1MM STD EDGE 124 POS 5145263-3

1MM STD EDGE 124 POS (Discontinued)

  • Mfr # 5145263-3
  • Zoro # G101042463
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5145263-3
Zoro #
G101042463
UPC #
-
Country of Origin
China

Dimensions

Height
13.97 mm
Contact Plating Thickness
0.38 µm

Details

Item
Connector Assembly
Max. Voltage
60V DC
Max. Temp.
85°C
Application
Signal
For Use With
Printed Circuit Board
Material
Thermoplastic
Color
Brown
Current Rating
124 A
Connection Material
Phosphor Bronze
Terminal Finish
Tin over Nickel
Number of Rows
2
Contact Finish
Gold Plated
Contact Type
Socket
Terminal Type
Through Hole - Solder
Hole Center to Center
1 mm
Connector Terminates To
Printed Circuit Board
Number of Contacts
124

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.