Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1X2 CAGE ASSY BHND BZL QSFP28 2227103-2

1X2 CAGE ASSY BHND BZL QSFP28 (Discontinued)

  • Mfr # 2227103-2
  • Zoro # G601042895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227103-2
Zoro #
G601042895
UPC #
-
Country of Origin
China

Details

Item
Cage Assembly
Includes
Heat Sink
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Max. Temp.
85°C
Application
Signal
Material
Nickel Silver
Number of Ports
2
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole - Press-Fit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.