Zoro Homepage

1X2 VERT ASSY MINI SAS HD INTERNAL

  • Mfr # 2227640-1

  • Zoro # G901042922


product price: $14.19
/ea
Sold in multiples of 6 for $85.14

Key Features

Max. Temp.
85°C
Application
Signal
Color
Black
Material
Liquid Crystal Polymer
Number of Contacts
72
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2227640-1
Zoro #
G901042922
UPC #
-
Country of Origin
China

Details

Item
Connector
Max. Temp.
85°C
Application
Signal
Color
Black
Material
Liquid Crystal Polymer
Number of Contacts
72
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Hole Center to Center
0.75 mm
Flammability Rating
UL 94 V-0
Number of Rows
4
Connection Material
Copper Alloy
Number of Ports
2
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.