Zoro Homepage

1x3 QSFP Cage Assy Behind Bzl

  • Mfr # 2007473-1

  • Zoro # G501042612


product price: $29.15
/ea
Sold in multiples of 3 for $87.45

Key Features

Application
Signal
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Material
Nickel Silver
Features
Heat Sink Compatible; Sealable
Terminal Type
Through Hole - Press-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2007473-1
Zoro #
G501042612
UPC #
-
Country of Origin
China

Details

Item
Cage
Application
Signal
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Material
Nickel Silver
Features
Heat Sink Compatible; Sealable
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Number of Ports
3

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.