
1X4 Qsfp Cage Assy Behind Bzl Lp Holder (Discontinued)
- Mfr # 2007668-1
- Zoro # G005790637
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2007668-1
Zoro #
G005790637
UPC #
-
Country of Origin
China
Details
Item
Cage
Number of Ports
4
UL 94 Flammability Rating
V-0
Material
Nickel Silver
Features
Sealable
For Use With
QSFP Cable Assembly; QSFP MSA Compatible Transceiver
Application
Signal
Terminal Type
Through Hole - Press-Fit
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.