This item is Discontinued.

Te Connectivity 2-2316373-1 - Rcpt Con 6H Reel W/ Cover 8U Au 2-2316373-1

2-2316373-1 - Rcpt Con 6H Reel W/ Cover 8U Au (Discontinued)

  • Mfr # 2-2316373-1
  • Zoro # G405789057
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2-2316373-1
Zoro #
G405789057
UPC #
-
Country of Origin
China

Dimensions

Height
6 mm
Contact Plating Thickness
0.2 µm

Details

Item
PCB Mount Receptacle
Type
Receptacle
Color
Black
Insulation Material
Liquid Crystal Polymer
Application
Signal
Current
0.5 A
Series
Free Height
Maximum Operating Temperature
105 Degrees C
Connector Type
Receptacle
Material
Liquid Crystal Polymer
Current Rating
0.5 A
Hole Center to Center
0.8 mm
Contact Type
Socket
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Max. Temp.
105°C
Features
With Boss
Number of Contacts
50
Connector Terminates To
Printed Circuit Board

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.