Zoro Homepage

2 5MM BU-GEH 4P BL

  • Mfr # 4-967325-1

  • Zoro # G901043431


product price: $2.55
/ea
Sold in multiples of 31 for $79.05

Key Features

Number of Rows
2
Height
32.8 mm
Width
1.22 in
Color
Orange
Material
Glass-Filled PBT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-967325-1
Zoro #
G901043431
UPC #
-
Country of Origin
Hungary

Dimensions

Height
32.8 mm
Width
1.22 in
Length
32.8 mm

Details

Number of Rows
2
Color
Orange
Material
Glass-Filled PBT
Features
Sealable
Application
Signal
Hole Center to Center
7 mm
Number of Contacts
4

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.