Zoro Homepage

2 5MM SOCKET CONTACT SWS

  • Mfr # 929974-7

  • Zoro # G900980256


product price: $0.89
/ea
Sold in multiples of 3000 for $2,670.00

Key Features

Connection Type
Crimp
Terminal Type
Receptacle/Socket
Wire Type
Copper
Wire Range
0.5 to 1 mm²
Max. Temp.
130 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929974-7
Zoro #
G900980256
UPC #
-
Country of Origin
Germany

Details

Connection Type
Crimp
Terminal Type
Receptacle/Socket
Wire Type
Copper
Wire Range
0.5 to 1 mm²
Max. Temp.
130 Degrees C
Insulation Dia
0.047 to 0.082 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.