Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2 POS 5.08MM TERMI-BLOK 1546073-2

2 POS 5.08MM TERMI-BLOK (Discontinued)

  • Mfr # 1546073-2
  • Zoro # G500930170
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1546073-2
Zoro #
G500930170
UPC #
-
Country of Origin
Italy

Dimensions

Screw Size
M3
Pin Length
3.8 mm
PCB Tail Length
.15 in

Details

Housing Color
Black
Wire Range
30 to 12 AWG
Voltage
300 VAC
Color
Black
Header Type
Header Only
Centerline (Pitch)
.2 in
Current Rating (Max)
17.5 A
Connector Style
Header
Screwless Terminal Block
No
Connector System
Wire-to-Board
Screw Material
Brass
Housing Material
PA 66
Number of Rows
1
Operating Temperature Range
-40 to 230°F
Screw Plating Material
Nickel
Contact Mating Area Plating Material
Tin
Interlock
With
Contact Current Rating (Max)
17.5 A
Screw Flange
Without
Stacked Levels
Without
Block Type
Stacking w/interlock
Circuit Application
Power & Signal
Wire Protection
With
Side Stackable
Yes
Connector & Contact Terminates To
Printed Circuit Board
Contact Base Material
Brass
Wire Entry Angle
Top
Connector Mounting Type
Board Mount
Mounting Angle
Right Angle
Number of Positions
2
Threaded Flange
Without
Contact Mount
Through Hole
Closed End
Without

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.