Zoro Homepage

2 POS. CAP HSG. KEY B

  • Mfr # 184164-1

  • Zoro # G000957042


product price: $1.65
/ea
Sold in multiples of 150 for $247.50

Key Features

Color
Gray
Height
42.3 mm
Number of Rows
1
Length
0.72 in
Width
0.728 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
184164-1
Zoro #
G000957042
UPC #
-
Country of Origin
United States

Dimensions

Height
42.3 mm
Length
0.72 in
Width
0.728 in

Details

Color
Gray
Number of Rows
1
Material
Glass-Filled PBT
Max. Temp.
125°C
Hole Center to Center
5 mm
Flammability Rating
UL 94 HB
Max. Voltage
125V AC/DC
Number of Contacts
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.