
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
184014-1
Zoro #
G200946211
UPC #
-
Country of Origin
Mexico
Dimensions
Length
0.87 in
Width
0.947 in
Height
1.09 in
Details
Max. Temp.
-40 to 257°F
Color
Black
Features
Sealable
Max. Voltage
120V AC/DC
Pitch
0.197 in
Body Material
Polybutylene Terephthalate
Number of Positions
2
Number of Rows
1
Cable exit angle
180 Degrees
Flammability Rating
UL 94-HB
Connector System
Wire-to-Board; Wire-to-Device; Wire-to-Wire
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.