
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284514-2
Zoro #
G700930123
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.4 mm [ .134 in ]
Details
Screwless Terminal Block
No
Threaded Flange
Without
Applies To
Printed Circuit Board
Centerline
3.5 mm [ .138 in ]
Interlock
Without
Closed End
With
Shrouded
Yes
Contact Base Material
Phosphor Bronze
Housing Color
Green
Voltage (VAC)
300
Current Rating (Max) (A)
11
Block Type
None
Housing Material
Polyamide 6.6
Mounting Angle
Vertical
Mating Angle
180°
Number of Rows
1
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Number of Positions
2
Side Stackable
No
Contact Mount
Through Hole
Connector Style
Header
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.