
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
796864-2
Zoro #
G800930177
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Housing Color
Green
Interlock
With
Shrouded
Yes
Connector Style
Header
Side Stackable
No
Screw Flange
Without
Applies To
Printed Circuit Board
Contact Base Material
Phosphor Bronze
Closed End
Without
Contact Mount
Through Hole
Centerline
5 mm [ .197 in ]
Number of Positions
2
Threaded Flange
With
Block Type
None
Number of Rows
1
Current Rating (Max) (A)
15
Screwless Terminal Block
No
Voltage (VAC)
300
Contact Mating Area Plating Material
Tin
Housing Material
Polyamide 6.6 GF
Mounting Angle
Right Angle
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.