
2 POS TERMI-BLOK PIN HEAD 180
Mfr # 1546019-2
Zoro # G300929923
product price: $0.25
/eaSold in multiples of 313 for $78.25
Key Features
Screwless Terminal Block
Yes
PCB Tail Length
3.5 mm [ .138 in ]
Connector Style
Header
Centerline
5 mm [ .197 in ]
Applies To
Printed Circuit Board
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1546019-2
Zoro #
G300929923
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Pin Length
7 mm [ .275 in ]
Details
Screwless Terminal Block
Yes
Connector Style
Header
Centerline
5 mm [ .197 in ]
Applies To
Printed Circuit Board
Contact Base Material
Brass
Current Rating (Max) (A)
15
Number of Rows
1
Block Type
Pin Header
Number of Positions
2
Contact Mating Area Plating Material
Tin
Housing Color
Black
Shrouded
No
Threaded Flange
Without
Mounting Angle
Vertical
Closed End
Without
Housing Material
Polyamide 6.6 GF
Contact Mount
Through Hole
Screw Flange
Without
Side Stackable
No
Voltage (VAC)
300
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.