
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284511-2
Zoro #
G800929843
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Mounting Angle
Right Angle
Centerline
3.81 mm [ .1499 in ]
Voltage (VAC)
300
Screw Plating Material
Nickel
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Interlock
Without
Shrouded
No
Contact Mating Area Plating Material
Tin
Block Type
None
Screw Material
Brass
Number of Rows
1
Housing Material
Polyamide 6.6
Screwless Terminal Block
No
Applies To
Wire
Housing Color
Green
Connector Style
Plug
Side Stackable
No
Number of Positions
2
Contact Base Material
Phosphor Bronze
Screw Flange
With
Current Rating (Max) (A)
11
Wire Entry Angle
Side
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.