
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
284506-2
Zoro #
G600930018
UPC #
-
Country of Origin
Italy
Dimensions
Screw Size
M2
Details
Side Stackable
Yes
Wire Range
.05 to 2 mm² [ 30 to 14 AWG ]
Number of Positions
2
Contact Base Material
Phosphor Bronze
Current Rating (Max) (A)
11
Housing Color
Green
Applies To
Wire
Screw Flange
Without
Housing Material
Polyamide 6.6
Number of Rows
1
Shrouded
No
Screwless Terminal Block
No
Contact Mount
Through Hole
Block Type
None
Contact Mating Area Plating Material
Tin
Voltage (VAC)
300
Connector Style
Plug
Centerline
3.5 mm [ .138 in ]
Screw Material
Brass
Interlock
Without
Mounting Angle
Right Angle
Screw Plating Material
Nickel
Wire Entry Angle
Side
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.