Zoro Homepage
This item is Discontinued.
Te Connectivity 2 POS TERMI-BLOK VERT HDR 7.62 796980-2

2 POS TERMI-BLOK VERT HDR 7.62 (Discontinued)

  • Mfr # 796980-2
  • Zoro # G700930178
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
796980-2
Zoro #
G700930178
UPC #
-
Country of Origin
Italy

Dimensions

PCB Tail Length
.138 in

Details

Housing Color
Green
Voltage
300 VAC
Housing Material
PA 66
Block Type
Stacking
Threaded Flange
Without
Interlock
Without
Connector & Contact Terminates To
Printed Circuit Board
Current Rating (Max)
15 A
Contact Current Rating (Max)
15 A
Screw Flange
Without
Header Type
Shrouded
Side Stackable
No
Mounting Angle
Vertical
Connector System
Wire-to-Board
Centerline (Pitch)
.3 in
Number of Rows
1
Number of Positions
2
Circuit Application
Power & Signal
Closed End
With
Contact Mount
Through Hole
Screwless Terminal Block
No
Contact Mating Area Plating Material
Tin
Contact Base Material
Copper Alloy
Connector Mounting Type
Board Mount
Connector Style
Header
Operating Temperature Range
-40 to 110°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.