Zoro Homepage

2 ROW BOX RECP 50 POS STAG

  • Mfr # 530340-3

  • Zoro # G801044118


product price: $325.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Diallyl Phthalate
Number of Rows
2
Contact Plating Thickness
50 µin
Contact Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530340-3
Zoro #
G801044118
UPC #
-
Country of Origin
United States

Dimensions

Contact Plating Thickness
50 µin

Details

Item
PCB Mount Receptacle
Color
Blue
Material
Diallyl Phthalate
Number of Rows
2
Contact Type
Socket
Connection Material
Copper-Nickel-Silicon
Number of Contacts
50
Connector Terminates To
Printed Circuit Board
Hole Center to Center
2.54 mm
Terminal Finish
Tin-Lead Plated
Contact Finish
Gold Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.