
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
530776-5
Zoro #
G501043725
UPC #
-
Country of Origin
United States
Dimensions
Contact Plating Thickness
50 µin
Details
Item
PCB Mount Receptacle
Material
Diallyl Phthalate
Color
Blue
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead Plated
Number of Contacts
70
Connection Material
Beryllium Copper
Terminal Type
Through Hole
Number of Rows
2
Hole Center to Center
2.54 mm
Contact Finish
Gold Plated
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.