
20 50SR KIT 75D UK
Mfr # 749199-1
Zoro # G501065031
product price: $5.99
/eaSold in multiples of 12 for $71.88
Key Features
Includes
Upper and Lower Backshells, (2) Spring Latches, (1) Strain Relief Staple, (2) #2-56 Screws, Grommets
Finish
Nickel Over Copper
Material
Zinc
Type
Backshell Kit
Connector Terminates To
Wire & Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
749199-1
Zoro #
G501065031
UPC #
-
Country of Origin
Mexico
Dimensions
Max. Insulation Dia.
0.27 in
Details
Includes
Upper and Lower Backshells, (2) Spring Latches, (1) Strain Relief Staple, (2) #2-56 Screws, Grommets
Finish
Nickel Over Copper
Material
Zinc
Type
Backshell Kit
Connector Terminates To
Wire & Cable
Number of Contacts
20
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.