
2.0 A-F REC ASSY 22P HI-COAT
Mfr # 2-179437-2
Zoro # G001067887
product price: $1.49
/eaSold in multiples of 800 for $1,192.00
Key Features
Max. Voltage
125V AC
Max. Temp.
105°C
Height
5.1 mm
Features
With Boss
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-179437-2
Zoro #
G001067887
UPC #
-
Country of Origin
China
Dimensions
Height
5.1 mm
Details
Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
105°C
Features
With Boss
Material
Nylon
For Use With
Header Assembly
Color
White
Connection Material
Copper Alloy
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Contact Type
Socket
Hole Center to Center
2 mm
Contact Finish
Tin Plated
Current Rating
1 A
Terminal Type
Surface Mount
Number of Contacts
22
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.