Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0 A-F REC ASSY 6P HI-COAT 179437-6

2.0 A-F REC ASSY 6P HI-COAT (Discontinued)

  • Mfr # 179437-6
  • Zoro # G801064468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
179437-6
Zoro #
G801064468
UPC #
-
Country of Origin
Singapore

Dimensions

Height
5.1 mm

Details

Item
PCB Mount Receptacle
Max. Voltage
125V AC
Max. Temp.
105°C
Material
Nylon
For Use With
Header Assembly
Color
White
Features
With Boss
Current Rating
1 A
Terminal Finish
Tin Plated
Contact Finish
Tin Plated
Connection Material
Copper Alloy
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Number of Contacts
6
Contact Type
Socket
Hole Center to Center
2 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.