Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 2.0 AF REC ASSY 30P EMBOSS ASS 3-917946-1

2.0 AF REC ASSY 30P EMBOSS ASS (Discontinued)

  • Mfr # 3-917946-1
  • Zoro # G401069252
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-917946-1
Zoro #
G401069252
UPC #
-
Country of Origin
Unknown

Details

Item
PCB Mount Receptacle
Series
AMPMODU
Color
Natural
Material
High Temperature Thermoplastic
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0
Number of Rows
2
Number of Contacts
30
Hole Center to Center
2 mm
Terminal Finish
Tin Plated
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Connection Material
Copper Alloy
Contact Finish
Tin Plated

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.