Zoro Homepage

2.0 AF TAB ASSY 30P B/TRAY

  • Mfr # 3-179868-0

  • Zoro # G400941610


product price: $2.69
/ea
Sold in multiples of 55 for $147.95

Key Features

Color
White
Height
8.31 mm
Hole Center to Center
2 mm
Connection Material
Copper Alloy
Terminal Type
Through Hole
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3-179868-0
Zoro #
G400941610
UPC #
-
Country of Origin
Singapore

Dimensions

Height
8.31 mm

Details

Item
PCB Mount Header
Color
White
Hole Center to Center
2 mm
Connection Material
Copper Alloy
Terminal Type
Through Hole
Material
Glass-Filled PBT
Number of Contacts
30
Number of Rows
2
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.