
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102536-8
Zoro #
G200946372
UPC #
-
Country of Origin
Mexico
Details
Material
Thermoplastic
For Use With
Double Row Receptacle Assemblies
Color
Black
UL Flammability Rating
UL 94V-0
Row-to-Row Spacing
.100 in
Number of Positions
20
Cover Side
Back
Centerline (Pitch)
.100 in
Body Material
Thermoplastic
Profile
Low
Number of Rows
2
Cover Type
Shielded
Flame Retardant
Yes
Accessory Type
Cover
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.